You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CONDUIT PRODUCTS #ALUM-NIP-2-1/2X5

Nipple, Rigid Conduit; Aluminum; Size: 2-1/2 in.; Length: 5 in.

SKU # 62000821450
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Nipple
Material: Aluminum
Length: 5 in.
Trade Size: 2-1/2 in.