Menu Search
CONDUIT PRODUCTS #ALUM-NIP-3/4X5

Nipple, Rigid Conduit; Aluminum; Size: 3/4 in.; Length: 5 in.

SKU # 62000821130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Nipple
Material: Aluminum
Length: 5 in.
Trade Size: 3/4 in.