Menu Search
CONDUIT PRODUCTS #ALUM-NIP-4XCLOSE

Nipple, Rigid Conduit; Aluminum; Size: 4 in.; Length: Close, 2-7/8 in.

SKU # 62000821560
Type: Rigid Conduit
Material: Aluminum
Length: Close, 2-7/8 in.
Trade Size: 4 in.