Menu Search
CONDUIT PRODUCTS #GALV-NIP-1X6

Conduit Nipple, 1 in., 6 in., Galvanized Steel, Threaded

SKU # 62000211240
Type: Rigid Conduit
Installation: Threaded
Material: Galvanized Steel
Length: 6 in.
Trade Size: 1 in.

Additional Info: Conduit Nipple