Menu Search
CONDUIT PRODUCTS #GALV-NIP-3-1/2X6

Nipple, Rigid Conduit; Steel; Size: 3-1/2 in.; Length: 6 in.

SKU # 62000211610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Nipple
Material: Steel, Galvanized
Length: 6 in.
Trade Size: 3-1/2 in.