Menu Search
CONDUIT PRODUCTS #ALUM-NIP-3XCLOSE

Nipple, Rigid Conduit; Aluminum; Size: 3 in.; Length: Close, 2-5/8 in.

SKU # 62000821470
Type: Rigid Conduit
Material: Aluminum
Length: Close, 2-5/8 in.
Trade Size: 3 in.