Menu Search
CONDUIT PRODUCTS #ALUM-NIP-1-1/4XCLOSE

Nipple, Rigid Conduit; Aluminum; Size: 1-1/4 in.; Length: 1-5/8 in.

SKU # 62000821220
Type: Rigid Conduit Nipple
Material: Aluminum
Length: 1-5/8 in.
Trade Size: 1-1/4 in.