(0)

CONDUIT PRODUCTS #ALUM-NIP-1/2X4

Rigid Conduit Nipple Aluminum 1/2 in.

SKU: 62000821050
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid Conduit Nipple
Material: Aluminum
Length: 4 in.
Trade Size: 1/2 in.
Description
Conduit Nipples: Type - Rigid Conduit Nipple; Material - Aluminum; Length - 4 in; Trade Size - in - 1/2