You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CONDUIT PRODUCTS #GALV-NIP-1-1/2X2

Short Conduit Nipple, 1-1/2 in., 2 in., Galvanized Steel

SKU # 62000211115
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Galvanized Steel
Length: 2 in.
Trade Size: 1-1/2 in.

Additional Info: Short Conduit Nipple