You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CONDUIT PRODUCTS #GALV-NIP-2X2-1/2

Short Conduit Nipple, 2 in., 2-1/2 in., Galvanized Steel

SKU # 62000211400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit
Material: Galvanized Steel
Length: 2-1/2 in.
Trade Size: 2 in.

Additional Info: Short Conduit Nipple