Menu Search
ABB INSTALLATION PRODUCTS #H100CAPA

Thomas and Betts Hub Opening Cap Off 1 inch Aluminum

SKU # 78621004895
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hub Opening Cap Off
Installation: Threaded 2-Piece with Gasket
Material: Aluminum
Trade Size: 1 in.

Additional Info: NEMA 3R, 4, 13