Menu Search

ARLINGTON INDUSTRIES #NM900

Knockout Filler 1/2 inch Plastic

SKU: 01899754000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Knockout Filler
Installation: Snap-In
Material: Plastic
Trade Size: 1/2 in.
Description
Conduit Plugs and Caps: Type - Knockout Filler; Installation - Snap-In; Material - Plastic; Trade Size - in - 1/2