Menu Search
ABB INSTALLATION PRODUCTS #H200CAPA

Thomas and BettsĀ® Hub Opening Cap Off 2 inch Aluminum

SKU # 78621004898
Type: Hub Opening Cap Off
Installation: Threaded 2-Piece with Gasket
Material: Aluminum
Trade Size: 2 in.

Additional Info: NEMA 3R, 4, 13