Menu Search
ABB INSTALLATION PRODUCTS #1252

Thomas and Betts Malleable Iron Reducing Bushing 1-1/4 inch - 1 inch

SKU # 78621001252
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded Hex-Head Shoulder
Material: Malleable Iron
Trade Size Large: 1-1/4 in.
Trade Size Small: 1 in.