You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #1251

Thomas and Betts Malleable Iron Reducing Bushing 1 inch - 3/4 inch

SKU # 78621001251
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded Hex-Head Shoulder
Material: Malleable Iron
Trade Size Large: 1 in.
Trade Size Small: 3/4 in.