Menu Search
ABB INSTALLATION PRODUCTS #1254

Thomas and Betts Malleable Iron Reducing Bushing 2 inch - 1-1/2 inch

SKU # 78621001254
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded Hex-Head Shoulder
Material: Malleable Iron
Trade Size Large: 2 in.
Trade Size Small: 1-1/2 in.