Menu Search
ABB INSTALLATION PRODUCTS #1256

Thomas and Betts Malleable Iron Reducing Bushing 3 inch - 2-1/2 inch

SKU # 78621001256
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded Hex-Head Shoulder
Material: Malleable Iron
Trade Size Large: 3 in.
Trade Size Small: 2-1/2 in.