Menu Search
ABB INSTALLATION PRODUCTS #3703

Thomas and BettsĀ® Washer, Reducing, 1/2 to 1 in. Trade

SKU # 78621003703
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel, Zinc-plated
Trade Size Large: 1 in.
Trade Size Small: 1/2 in.