Menu Search
ABB INSTALLATION PRODUCTS #3704

Thomas and BettsĀ® Washer, Reducing, 3/4 to 1 in. Trade

SKU # 78621003704
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel, Zinc-plated
Trade Size Large: 1 in.
Trade Size Small: 3/4 in.