Specifications
Reducer Type:
Reducing Washer
Material:
Zinc-plated Steel
Trade Size Large:
2-1/2 in.
Trade Size Small:
1-1/4 in.
Description
Conduit Reducers: Reducer Type - Reducing Washer; Material - Zinc Plated Steel; Trade Size Large - in - 2-1/2; Trade Size Small - in - 1-1/4