Menu Search
COMMANDER #CIRB12R6

Steel Reducing Bushing 1-1/2 inch - 3/4 inch

SKU # 62253864109
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 1-1/2 in.
Trade Size Small: 3/4 in.