Menu Search
ABB #CIRB10R8

Steel Reducing Bushing 1-1/4 inch - 1 inch

SKU # 62253864106
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 1-1/4 in.
Trade Size Small: 1 in.