Menu Search
ABB #CIRB8R4

Steel Reducing Bushing 1 inch - 1/2 inch

SKU # 62253864102
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 1 in.
Trade Size Small: 1/2 in.