Menu Search
Conduit Reducers Steel Reducing Bushing 1 inch - 3/4 inch

COMMANDER #CIRB8R6

Steel Reducing Bushing 1 inch - 3/4 inch

SKU #62253864103
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 1 in.
Trade Size Small: 3/4 in.