Menu Search
COMMANDER #CIRB16R8

Steel Reducing Bushing 2 inch - 1 inch

SKU # 62253864115
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 2 in.
Trade Size Small: 1 in.