Menu Search
ABB #CI16-R-12

Washer, Reducing; Steel, Zinc Plated; 1-1/2 x 2 in.

SKU # 62253864020
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Finish: Zinc Plated
Trade Size Large: 2 in.
Trade Size Small: 1-1/2 in.