Menu Search
ABB #CI12-R-10

Washer, Reducing, 1-1/4 to 1-1/2 in. Trade

SKU # 62253864015
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large: 1-1/2 in.
Trade Size Small: 1-1/4 in.