Menu Search
ABB #CI10-R-8

Washer, Reducing; Steel, Zinc Plated; 1 x 1-1/4 in.

SKU # 62253864011
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Finish: Zinc Plated
Trade Size Large: 1-1/4 in.
Trade Size Small: 1 in.

For use with rigid/IMC conduit.