Menu Search
ABB #CI16-R-8

Washer, Reducing; Steel, Zinc Plated; 1 x 2 in.

SKU # 62253864018
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Finish: Zinc Plated
Trade Size Large: 2 in.
Trade Size Small: 1 in.