Menu Search
ABB #CI12-R-6

Washer, Reducing, 3/4 to 1-1/2 in. Trade

SKU # 62253864013
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large: 1-1/2 in.
Trade Size Small: 3/4 in.