You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #REA23

Conduit Reducer, 1 in. Large, 3/4 in. Small

SKU # 78227474647 Manufacturer Series: REA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Electrogalvanized Steel
Trade Size Large: 1 in.
Trade Size Small: 3/4 in.

Reducer; Conduit; 3/4 to 1 in. Trade; Threaded Installation; Electro Galvanized Steel