(0)

THOMAS & BETTS #3701

Washer, Reducing, 1/2 to 3/4 in. Trade

SKU: 78621003701
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel, Zinc Plated
Trade Size Large - in: 3/4
Trade Size Small - in: 1/2
Description
Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel, Zinc Plated; Trade Size Large - in - 3/4; Trade Size Small - in - 1/2