Menu Search
ABB INSTALLATION PRODUCTS #5307

Thomas & BettsĀ® Sealing Ring; Santoprene TPE/Steel; 2 in.

SKU # 78621005307
Type: Sealing Ring
Material: Santopreneā„¢ TPE/Steel
Trade Size: 2 in.

Provide a liquid tight, dust tight, seal of fitting at enclosures. For use with rigid/IMC conduit.

Additional Info: ID x OD: 2-15/64 x 2-59/64 in.