Ultra High Pressure Seal, 1/2 in. MNPT x 1/2 in. NPT
SKU
#
66227613382
Specifications
Type:
Conduit Sealing Ring
Material:
Stainless Steel
Trade Size:
1/2 in. MNPT x 1/2 in. NPT
Description
Conduit Sealing Rings-Washers: Type - Conduit Sealing Ring; Material - Stainless Steel ; Trade Size - in - 1/2 in. MNPT x 1/2 in. NPT; Additional Information - 24VDC/120VAC, 2W, 14 AWG