Menu Search
ABB INSTALLATION PRODUCTS #TS101-SS

Thomas and Betts® Strap, EMT-Thinwall; 1-Hole; Stainless Steel; 1/2 in.

SKU # 78599103632 Manufacturer Series: Steel City®
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Stainless Steel
Material Finish: Natural
Trade Size: 1/2 in.
Hole/​Bolt Size: 1/4"

Additional Info: Type 303 Stainless Steel