Menu Search
ABB INSTALLATION PRODUCTS #CI1316

Thomas and Betts Strap, EMT-Thinwall; Steel; 1-Hole; 2 in.

SKU # 62253860120
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2 in.
Hole/​Bolt Size: 9/16"
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Steel
Material Finish: Zinc Plate