Menu Search
ABB INSTALLATION PRODUCTS #1284

Thomas and Betts Strap, Rigid Conduit; 1-Hole; Malleable Iron; 3-1/2 in.

SKU # 78621001284
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3-1/2 in.
Hole/​Bolt Size: 5/8"
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized