You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #CI1516

Thomas and Betts Strap, Rigid Conduit; Steel; 2-Hole; 2 in.

SKU # 62253860420 Manufacturer Series: Iberville
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2 in.
Hole/​Bolt Size: 9/32"
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Galvanized