Menu Search
APPLETON #CL-100M

Strap, Rigid Conduit; Malleable Iron; 1-Hole; 1 in.

SKU # 78138119400
View more versions of this product
Trade Size: 1 in.
Hole/​Bolt Size: 9/32"
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized