Menu Search
ABB #CI1208

Iberville® Strap, Rigid Conduit; Steel; Zinc-Plated; 1-Hole; 1 in.

SKU # 62253860308
Type: Rigid Strap
Installation: One Hole
Material: Steel
Material Finish: Zinc Plated
Trade Size: 1 in.
Hole/​Bolt Size: 5/16 in.
Conduit Size: 1.32 in. Max.

For use with rigid/IMC conduit.

Additional Info: CSA certified.