Menu Search
ABB #CI1408

Iberville® Strap, EMT-Thinwall; Steel; 2-Hole; 1 in.

SKU # 62253860210
Type: EMT-Thinwall Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1 in.
Hole/​Bolt Size: 3/16"