Menu Search
ABB #CI1504

Strap, Rigid Conduit; Steel; 2-Hole; 1/2 in.

SKU # 62253860405 Manufacturer Series: Iberville
View more versions of this product
Trade Size: 1/2 in.
Hole/​Bolt Size: 3/16"
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Galvanized