Menu Search
COMMANDER #CI4

Strap, Armored Cable/Flex Conduit; Aluminum; 1/2 in. Conduit

SKU # 62253866614
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Armored Cable/Flex Conduit Strap
Installation: 2-Hole
Material: Aluminum
Conduit Size: 1/2"Flex
Cable Size: AC 8/4,6/2,6/3
Opening HxW: 0.81"x1.06"
Mounting Hole: 3/16"H