Menu Search
COMMANDER #CI38

Strap, Armored Cable/Flex Conduit; Steel; 3/8 in. Conduit

SKU # 62253866638
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Armored Cable/Flex Conduit Strap
Installation: 1-Hole
Material: Steel
Conduit Size: 3/8"Flex
OD Range: 0.610"OD Max
Mounting Hole: 3/16"H