Menu Search
ABB #CI1203

Iberville® Strap, Rigid Conduit; Steel; 1-Hole; 3/8 in.

SKU # 62253860303
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Steel
Material Finish: Galvanized
Trade Size: 3/8 in.
Hole/​Bolt Size: 1/4"