Menu Search
ABB #CI1524

Iberville® Strap, Rigid Conduit; Steel; 2-Hole; 3 in.

SKU # 62253860430
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Galvanized
Trade Size: 3 in.
Hole/​Bolt Size: 3/8"