Menu Search
ABB #CI1532

Iberville® Strap, Rigid Conduit; Steel; 2-Hole; 4 in.

SKU # 62253860440
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Galvanized
Trade Size: 4 in.
Hole/​Bolt Size: 1/2"