(0)

EATON B-LINE SERIES #B2302-2-1/2ZN

Rigid Conduit Strap 1-Hole 2-1/2 in.

SKU: 78101176150
Manufacturer Series: B2302
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Rigid Conduit Strap
Installation: 1-Hole
Material Finish: Zinc Plate
Trade Size: 2-1/2 in.
OD Range: 0.665 in. Max
Opening HxW: 1.25 in.W
Description
Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole; Material Finish - Zinc Plate; Trade Size - in - 2-1/2; OD Range - 0.665 in. Max; Opening HxW - 1.25 in.W; Manufacturer Series - B2302