Menu Search
EATON CROUSE-HINDS SERIES #200

Strap, EMT-Thinwall; 1-Hole Snap-On; Steel; 1/2 in.

SKU # 78456410200
Type: EMT-Thinwall Strap
Installation: 1-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1/2 in.