Menu Search
EATON CROUSE-HINDS SERIES #204

Strap, Rigid Conduit; 1-Hole Snap-On; Steel; 1-1/2 in.

SKU # 78456410204
Type: Rigid Conduit Strap
Installation: 1-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1-1/2 in.